Telescopic Mobile Work Platform and Tower - Aluminium Version

Order Code: ZT3489428S

£1,999.99 Inc VAT (20%)


Description

Professional telescopic work platform for indoor or outdoor use.Compact folded dimensions - easy to store and transport.Fast assembly.Calibrated platform heights up to 2m in 30cm increments. Maximum working height of 4m.Large folding aluminium platform 1.4 x 0.7m.Climb through hatch conforms with EN 1004, the 2005 working at height regulations, and PASMA recommendations on safe method of tower build.Platform features full telescopic hand and knee rails and toe boards.Stabiliser legs swing out into 5 lockable positions, with locking castors.H x W x D: 2.94 x 1.5 x 0.92m (overall) , 1.1 x 0.8 x 0.45m (folded) .Weight 55kg.150kg capacity.Electrically safe glassfibre version available to special order.Spare parts available on request.

See full description
Specifications for Telescopic Mobile Work Platform and Tower - Aluminium Version
  • Weight
    55kg
  • Maximum Working Height
    4m
  • Capacity
    150kg
  • Material
    Aluminium
  • Platform Dimensions
    1.4m x 0.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome