Tilt N Pull Steps 2 Tread Blue - AAT02

Tilt N Pull Steps 2 Tread Blue - AAT02

Order Code: ZT5691796S

£322.99 Inc VAT (20%)


Description

These Climb-It Tilt and Pull Steps are flexible with mobile castors enabling the unit to be pushed and pulled with ease. Made from strong tubular steel. Anti-slip treads to ensure the user has a secure grip. Maximum load capacity of up to 150kg.
• 2 tread steps with castors
• Manufactured from strong tubular steel
• Anti-slip treads
• Mobile on 2 casters at the front to enable the unit to be pushed or pulled
• Tread size: W400 x D200mm
• Dimensions: W480 x D610 x H1050mm
• Maximum capacity: 150kg
• Colour: Blue

See full description
Specifications for Tilt N Pull Steps 2 Tread Blue - AAT02
  • Material
    Steel
  • Number of Treads
    2
  • Type
    Tilt N Pull Steps
  • Maximum Load Capacity
    150kg
  • Colour
    Blue