Tubular Plug-In Support, For Platform Length 1250mm, 300mm High

Order Code: ZT2716337S

£79.99 Inc VAT (20%)


Description

Tubular plug-in support, for platform length 1250 mm, 300 mm high. Supplied = assembled. Material = steel, powder coated. Colour = light blue RAL 5012. Bar height = 300 mm. For platform length = 1250 mm. Product type = accessories. Tubular bars in different heights for fitting out to individual requirements. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Tubular Plug-In Support, For Platform Length 1250mm, 300mm High
  • Product Type
    Accessories
  • Material
    Steel Powder Coated
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Bar Height
    300mm
  • Platform Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome