Tubular Steel Steps, Standard, 2 Steps, Zinc Plated

Order Code: ZT2674909S

£429.99 Inc VAT (20%)


Description

Tubular steel steps, standard, 2 steps, zinc plated. Supplied = flat pack. Product type = tubular steel machine steps. Step depth = 220 mm. Step width = 400 mm. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 400 mm. Platform depth = 220 mm. Frame material = steel, zinc plated. Material of treads = aluminium, ribbed. Frame colour = zinc plated by galvanization. Overall height = 465 mm. Overall depth = 420 mm. Overall width = 460 mm. Weight = 4.7 kg. Max. load = 150 kg. Working height = 400 mm. Safety grip = without. Robust construction in lightweight design. Optionally powder coated or zinc plated. Anti-slip steps. These robust steps with a lightweight construction are suitable for the most demanding requirements. The tubular steel frame is optionally powder coated in light blue RAL 5012, or is zinc plated. The anti-slip steps made of ribbed aluminium provide a high level of stability. 400 x 220 mm large steps ensure ascent and descent is comfortable. Supplied flat pack - easy self-assembly.

See full description
Specifications for Tubular Steel Steps, Standard, 2 Steps, Zinc Plated
  • Platform Height
    400mm
  • Platform Depth
    220mm
  • Overall Width
    460mm
  • Working Height
    400mm
  • Overall Height
    465mm
  • Frame Colour
    Zinc Plated
  • Product Type
    Tubular Steel Machine Steps
  • Supplied
    Flat Pack
  • Weight
    4.7kg
  • Frame Material
    Steel, Zinc Plated
  • Overall Depth
    420mm
  • Load Capacity
    150kg
  • Step Width
    400mm
  • Safety Grip
    Without
  • Access
    Single Sided
  • Tread Material
    Aluminium, Ribbed
  • Tread Depth
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome