Work Platform, Folding, Platform LxW 1860 X 750mm, Height 970mm

Order Code: ZT2700179S

£1,499.99 Inc VAT (20%)


Description

Work platform, folding, platform LxW 1860 x 750 mm, height 970 mm. Supplied = assembled. Platform length = 1860 mm. Platform width = 750 mm. Platform height = 970 mm. Access = double sided. Frame material = aluminium. Weight = 30 kg. Working height = 2, 98 m. Max. load = 500 kg. Product type = step-up work platforms. Safe and comfortable work on a large surface (1.86 x 0.75 m) Anti-slip platform made of aluminium chequer plate. Sufficient space for two people. Easy to transport, space saving in storage. The work platform consists of a stable aluminium construction that can be set up easily and quickly thanks to four hinges that lock automatically. For safe ascent and descent, there are 65 mm deep, textured steps on each side that lead onto the large platform (1.86 x 0.75 m) Furthermore, the platform is made of anti-slip aluminium sheet metal and offers enough space for two people plus material. Includes four integrated fastening eyes and anti-slip plastic feet. Maximum load: 500 kg

See full description
Specifications for Work Platform, Folding, Platform LxW 1860 X 750mm, Height 970mm
  • Platform Height
    970mm
  • Working Height
    2.98m
  • Product Type
    Step-Up Work Platforms
  • Platform Width
    750mm
  • Supplied
    Assembled
  • Weight
    30kg
  • Frame Material
    Aluminium
  • Platform Length
    1860mm
  • Load Capacity
    500kg
  • Access
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome