Work Platform, In Modular Design, Module 1

Order Code: ZT2723274S

£209.99 Inc VAT (20%)


Description

Work platform, in modular design, module 1. Supplied = assembled. Product type = modular work platforms. Step depth = 250 mm. Step width = 555 mm. Access = single sided. Platform height = 400 mm. Frame material = aluminium. Material of treads = corrugated sheet metal. Overall depth = 330 mm. Overall width = 606 mm. Weight = 3.5 kg. Working height = 2400 mm. Model = module 2nd step. Particularly robust aluminium design made of welded rectangular rails. Comfortable, non-slip ribbed sheet metal steps, width x depth 555 x 250 mm. Secure footing due to non-slip plastic feet. The standard module can be extended with up to three additional, screw-together modules to create individual steps or platforms. Expansion modules can only be used with the standard module. Easy assembly.

See full description
Specifications for Work Platform, In Modular Design, Module 1
  • Product Type
    Modular Work Platforms
  • Working Height
    2400mm
  • Overall Width
    606mm
  • Platform Height
    400mm
  • Supplied
    Assembled
  • Weight
    3.5kg
  • Frame Material
    Aluminium
  • Overall Depth
    330mm
  • Tread Material
    Corrugated Sheet Metal
  • Step Width
    555mm
  • Tread Depth
    250mm
  • Access
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome