Work Platform, In Modular Design, Module 3

Order Code: ZT2723231S

£269.99 Inc VAT (20%)


Description

Work platform, in modular design, module 3. Supplied = assembled. Product type = modular work platforms. Step depth = 250 mm. Step width = 555 mm. Access = single sided. Platform height = 800 mm. Frame material = aluminium. Material of treads = corrugated sheet metal. Overall depth = 330 mm. Overall width = 606 mm. Weight = 4.6 kg. Working height = 2800 mm. Model = module 4th step. Particularly robust aluminium design made of welded rectangular rails. Comfortable, non-slip ribbed sheet metal steps, width x depth 555 x 250 mm. Secure footing due to non-slip plastic feet. The standard module can be extended with up to three additional, screw-together modules to create individual steps or platforms. Expansion modules can only be used with the standard module. Easy assembly.

See full description
Specifications for Work Platform, In Modular Design, Module 3
  • Working Height
    2800mm
  • Product Type
    Modular Work Platforms
  • Overall Width
    606mm
  • Platform Height
    800mm
  • Supplied
    Assembled
  • Weight
    4.6kg
  • Frame Material
    Aluminium
  • Overall Depth
    330mm
  • Step Width
    555mm
  • Tread Depth
    250mm
  • Access
    Single Sided
  • Tread Material
    Corrugated Sheet Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome