Work Platform, In Modular Design, Standard Module

Order Code: ZT2723202S

£399.99 Inc VAT (20%)


Description

Work platform, in modular design, standard module. Supplied = assembled. Product type = modular work platforms. Step depth = 250 mm. Step width = 555 mm. Access = single sided. Platform height = 400 mm. Frame material = aluminium. Material of treads = corrugated sheet metal. Overall depth = 557 mm. Overall width = 630 mm. Weight = 5.3 kg. Working height = 2400 mm. Model = standard module, 2-step. Particularly robust aluminium design made of welded rectangular rails. Comfortable, non-slip ribbed sheet metal steps, width x depth 555 x 250 mm. Secure footing due to non-slip plastic feet. The standard module can be extended with up to three additional, screw-together modules to create individual steps or platforms. Expansion modules can only be used with the standard module. Easy assembly.

See full description
Specifications for Work Platform, In Modular Design, Standard Module
  • Product Type
    Modular Work Platforms
  • Platform Height
    400mm
  • Overall Width
    630mm
  • Working Height
    2400mm
  • Supplied
    Assembled
  • Weight
    5.3kg
  • Frame Material
    Aluminium
  • Overall Depth
    557mm
  • Tread Material
    Corrugated Sheet Metal
  • Access
    Single Sided
  • Step Width
    555mm
  • Tread Depth
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome