Work Platform Telescopic Height

Order Code: ZT3077471S

£1,699.99 Inc VAT (20%)


Description

Base Width mm: 2150.
Capacity kg: 150.
Folded Height mm: 2380.
Material: Aluminium.
Max. Platform Height mm: 1520.
Max. Working Height m: 3.4.
Max. Working Height mm: 3420.
No. of Treads: 6.
Platform Depth mm: 420.
Platform Height mm: 1060.
Platform Width mm: 600.
Type: High quality safety step.
Weight kg: 30.
Wheel Diameter mm: 200.
Working Height mm: 2960.High quality hight adjustable aluminium safety steps. Safety guard rails on 3 sides and gated closure. Folding stabilisers - adjustable for uneven ground. 600 x 400mm solid work platform, with toe boards. Easy to manoeuvre, fitted with 200mm dia. wheels. Folds for ease of transportation and handling. Built in tool tray. NF PIRL 93353 (3-4 tread) and NF PIRL 93353 (4-6 tread and above) compliant. 150kg capacity. 5 year guarantee.

See full description
Specifications for Work Platform Telescopic Height
  • Type
    High Quality Safety Step
  • Material
    Aluminium
  • Capacity
    150kg
  • Platform Depth
    420mm
  • Working Height
    2960mm
  • Platform Height
    1060mm
  • Platform Width
    600mm
  • Weight
    30kg
  • Wheel Diameter
    200mm
  • Max. Platform Height
    1520mm
  • Max. Working Height
    3.4m
    3420mm
  • Number of Treads
    6
  • Base Width
    2150mm
  • Folded Height
    2380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome