Working Platform - Height Adjustable From 165 - 230mm - With Ribbed Rubber Plate, Platform LxW 1510 X 610mm, Light Blue

Order Code: ZT2741674S

£1,299.99 Inc VAT (20%)


Description

Working platform, height adjustable from 165 - 230 mm, with ribbed rubber plate, platform LxW 1510 x 610 mm, light blue. Supplied = partially assembled. Platform height = 165 - 230 mm. Frame material = steel. Platform length = 1510 mm. Platform width = 610 mm. Weight = 25 kg. Frame colour = light blue RAL 5012. Finish = powder coated. Model = with ribbed rubber plate. Max. load = 150 kg. Product type = work platforms. Sturdy and durable angled steel frame. Easy height adjustment using threaded feet. Optionally powder coated in light blue RAL 5012 or hot dip galvanised. The platform height can be slightly adjusted by turning the threaded feet. Lock nuts are used to fix a set height. Inserts made of anti-slip ribbed rubber. Supplied flat pack - easy self-assembly.

See full description
Specifications for Working Platform - Height Adjustable From 165 - 230mm - With Ribbed Rubber Plate, Platform LxW 1510 X 610mm, Light Blue
  • Platform Height
    165 - 230mm
  • Platform Width
    610mm
  • Product Type
    Work Platforms
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Frame Material
    Steel
  • Weight
    25kg
  • Load Capacity
    150kg
  • Finish
    Powder-coated
  • Platform Length
    1510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome