Working Platform - Height Adjustable From 255 - 320mm - With Mesh Plate, Platform LxW 1510 X 610mm, Hot Dip Galvanised

Order Code: ZT2741999S

£1,999.99 Inc VAT (20%)


Description

Working platform, height adjustable from 255 - 320 mm, with mesh plate, platform LxW 1510 x 610 mm, hot dip galvanised. Supplied = partially assembled. Platform height = 255 - 320 mm. Frame material = steel. Platform length = 1510 mm. Platform width = 610 mm. Weight = 35.3 kg. Frame colour = hot dip galvanised. Finish = hot dip galvanised. Model = with mesh plate. Max. load = 150 kg. Product type = work platforms. Sturdy and durable angled steel frame. Easy height adjustment using threaded feet. Optionally powder coated in light blue RAL 5012 or hot dip galvanised. The platform height can be slightly adjusted by turning the threaded feet. Lock nuts are used to fix a set height. Inserts made of hot dip galvanised mesh grid. Supplied flat pack - easy self-assembly.

See full description
Specifications for Working Platform - Height Adjustable From 255 - 320mm - With Mesh Plate, Platform LxW 1510 X 610mm, Hot Dip Galvanised
  • Platform Width
    610mm
  • Platform Height
    255 - 320mm
  • Product Type
    Work Platforms
  • Frame Colour
    Hot Dip Galvanised
  • Supplied
    Partially Assembled
  • Weight
    35.3kg
  • Frame Material
    Steel
  • Platform Length
    1510mm
  • Load Capacity
    150kg
  • Finish
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome