Working Platform - Height Adjustable From 255 - 320mm - With Phenolic Plywood Panel, Platform LxW 1510 X 610mm, Hot Dip Galvanised

Order Code: ZT2742034S

£1,399.99 Inc VAT (20%)


Description

Working platform, height adjustable from 255 - 320 mm, with phenolic plywood panel, platform LxW 1510 x 610 mm, hot dip galvanised. Supplied = partially assembled. Platform height = 255 - 320 mm. Frame material = steel. Platform length = 1510 mm. Platform width = 610 mm. Weight = 24.2 kg. Frame colour = hot dip galvanised. Finish = hot dip galvanised. Model = with phenolic plywood panel. Max. load = 150 kg. Product type = work platforms. Sturdy and durable angled steel frame. Easy height adjustment using threaded feet. Optionally powder coated in light blue RAL 5012 or hot dip galvanised. The platform height can be slightly adjusted by turning the threaded feet. Lock nuts are used to fix a set height. Inserts made of sturdy phenolic plywood. Supplied flat pack - easy self-assembly.

See full description
Specifications for Working Platform - Height Adjustable From 255 - 320mm - With Phenolic Plywood Panel, Platform LxW 1510 X 610mm, Hot Dip Galvanised
  • Product Type
    Work Platforms
  • Platform Width
    610mm
  • Platform Height
    255 - 320mm
  • Frame Colour
    Hot Dip Galvanised
  • Supplied
    Partially Assembled
  • Frame Material
    Steel
  • Weight
    24.2kg
  • Platform Length
    1510mm
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome