Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbench Accessories
41401002.16V 900mm High Pedestal Legs
By Bott
Order Code:
ZT1020839X
£74.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/storage-and-handling/workbench-accessories/41401002-16v-900mm-high-pedestal-legs/p/ZT1020839X
Add to quotation
Schedule an order and save 5%
View all Workbench Accessories
Description
Welded steel pedestal legs.
650mm deep x 800 or 900mm high to match the cabinets.
Specifications
Specifications for 41401002.16V 900mm High Pedestal Legs
Width
650mm
Height
900mm
MFR Part No.
41401002.16v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome