Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbench Accessories
Box Socket 2 Gang 25mm Aluminium
By Unistrut
Order Code:
ZT4994335S
Qty of 10 for
£79.90
Inc VAT (20%)
£7.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/storage-and-handling/workbench-accessories/box-socket-2-gang-25mm-aluminium/p/ZT4994335S
Add to quotation
View all Workbench Accessories
Description
Unistrut BOX SOCKET 2 GANG 25MM ALUMINIUM Bench Trunking MTPSB2-25
Tags:
#ReducedPrice
Specifications
Specifications for Box Socket 2 Gang 25mm Aluminium
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome