Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbench Accessories
Box Socket 2Gang 35mm Aluminium
By Unistrut
Order Code:
ZT4994321S
Qty of 10 for
£79.90
Inc VAT (20%)
£7.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/storage-and-handling/workbench-accessories/box-socket-2gang-35mm-aluminium/p/ZT4994321S
Add to quotation
View all Workbench Accessories
Description
Unistrut BOX SOCKET 2GANG 35MM ALUMINIUM Bench Trunking MTPSB2
Tags:
#ReducedPrice
Specifications
Specifications for Box Socket 2Gang 35mm Aluminium
Colour
White
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome