Drawer Divider, Divider Inserts Plastic, For 90mm High Drawers

Order Code: ZT2746846S

£84.99 Inc VAT (20%)


Description

Drawer divider, divider inserts made of plastic, for 90 mm high drawers. Supplied = assembled. Width = 410 mm. Depth = 540 mm. For drawer height = 90 mm. Product type = workbenches with frame construction. 1 complete set for 1 drawer. For 90 mm high drawers. Width x depth 410 x 540 mm.

Specifications for Drawer Divider, Divider Inserts Plastic, For 90mm High Drawers
  • Width
    410mm
  • Supplied
    Assembled
  • Product Type
    Workbenches with Frame Construction
  • Depth
    540mm
  • For Drawer Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome