Drawer for Work Table, HxWxD 140 X 410 X 660 mm, Grey

Order Code: ZT3154304S

£399.99 Inc VAT (20%)


Description

Drawer for work table, HxWxD 140 x 410 x 660 mm, grey. Supplied = pre-assembled, final assembly by customer. Height = 140 mm. Width = 410 mm. Depth = 660 mm. Material = steel. Colour = light grey RAL 7035. Weight = 13 kg. Product type = work tables. Single drawer for installation under the worktop. Width x depth 410 x 660 mm. Height 140 mm. Made of powder coated sheet steel.

See full description
Specifications for Drawer for Work Table, HxWxD 140 X 410 X 660 mm, Grey
  • Colour
    Light Grey
  • Height
    140mm
  • Material
    Steel
  • Depth
    660mm
  • Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome