S-Rax Workbench Additional Shelf - 150cm x 60cm

Order Code: ZT5359193S

£62.99 Inc VAT (20%)
£64.993% off


Description

Enhance your S-RAX workbench setup with our additional shelf designed to provide even more versatility and storage for your workspace. Constructed with the same heavy-duty steel frame and durable chipboard as our workbench this shelf ensures reliability and strength. Its robust design includes a meticulous powder-coated steel frame providing prolonged resistance against wear and enhancing the shelfs longevity. Featuring a remarkable 300kg capacity this shelf is perfect for storing heavy tools materials and equipment helping you keep your workspace organised and efficient. Plus it includes two support bars to ensure maximum sturdiness and stability preventing any wobbling or shaking during use. Flexibility is at the core of our additional shelf with an adjustable arrangement that allows you to customise the spacing according to your needs. Whether you need extra storage for your large projects or a dedicated space for specific tools this shelf adapts to your requirements seamlessly. Assembly is straightforward and hassle-free thanks to its 100% boltless design enabling you to set up your additional shelf quickly and get back to work without delay. This innovative design also offers flexibility in arrangement whether you need extra storage for your large projects or a dedicated space for specific tools this shelf adapts to your requirements seamlessly. Ideal for professional tradespeople and DIY enthusiasts alike this additional shelf is the perfect complement to your S-RAX workbench offering expanded storage and enhanced organisation for all your workshop needs. Product Features: * Heavy Duty Steel & Chipboard * 2 Reinforced Support Bars * 300kg Load Capacity * Adjustable Arrangement * 100% Boltless Assembly Specifications: * Colour: Blue and Orange * Weight: 13.7kg * Frame Material: Powder Coated Steel * Shelf Material: Chipboard * Shelf Thickness: 15mm * Height: 8.5cm/0.085m/3.3 * Width: 150cm/1.5m/59.1 * Depth: 60cm/0.6m/23.6 * Weight Capacity Per Shelf: 300kg Box Contents: * 1 x Heavy Duty Workbench Additional Shelf

See full description
Specifications for S-Rax Workbench Additional Shelf - 150cm x 60cm
  • Product Type
    Additional Shelf
  • Colour
    Blue and Orange
  • Height
    8.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome