Storage Tray Next To Add-On Drawer Unit - Width X Depth X Height 700 X 430 X 20mm

Order Code: ZT2688071S

£299.99 Inc VAT (20%)


Description

Storage tray next to add-on drawer unit, width x depth x height 700 x 430 x 20 mm, for carpenters' planing bench. Supplied = assembled. Width = 700 mm. Depth = 430 mm. Height = 20 mm. Material = solid beech. Product type = planing benches. Practical storage space under the planing benchtop for items that need to be kept within reach. Storage tray next to the add-on drawer unit WxDxH 700 x 430 x 20 mm provides a practical storage space.

See full description
Specifications for Storage Tray Next To Add-On Drawer Unit - Width X Depth X Height 700 X 430 X 20mm
  • Product Type
    Planing Benches
  • Material
    Solid Beech
  • Height
    20mm
  • Supplied
    Assembled
  • Width
    700mm
  • Depth
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome