1.2m Boltless Steel Workbench with Drawers Description Workbench with Large Drawer

Order Code: ZT3492118S

£219.99 Inc VAT (20%)


Description

Boltless workbench with fully painted steel frame.Fitted with anti-slip foot protectors.No nuts and bolts, easy assembly.MDF worktop and full size lower shelf.Drawers have ball- bearing slides and handles.Working height - 900mm.Overall H1500 x W1215 x D605mm.Capacity:100kg per level, evenly distributed.Self assembly required. Clips together in minutes.

See full description
Specifications for 1.2m Boltless Steel Workbench with Drawers Description Workbench with Large Drawer
  • Overall Depth
    605mm
  • Working Height
    900mm
  • Product Type
    Workbench
  • Overall Height
    1500mm
  • Frame Material
    Steel
  • Length
    1.2m
  • Overall Width
    1215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome