1200mm x 600mm Heavy Duty Workbench Steel Top

Order Code: ZT1121620P

£519.99 Inc VAT (20%)


Description

1260SC
Constructed from steel angle with braced galvanised steel top.
Choice of four standard lengths in the static workbenches range, each of which is available in three depths. Cupboards measure 600mm x 600mm by workbench depth.

Specifications for 1200mm x 600mm Heavy Duty Workbench Steel Top
  • Length
    1200mm
  • Width
    600mm
  • Material
    Steel
  • Product Type
    Workbench
  • Cupboard Dimensions
    600mm x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome