Add on Workbenches - Mcf Worktop 18mm Thick L X W - 1200 X 750mm

Order Code: ZT3488470S

£529.99 Inc VAT (20%)


Description

250kg capacity.General workshop benches suitable for use in assembly, production and light engineering.Height adjustable feet for easy levelling.Powder coated light grey framework.Melamine faced chipboard (MFC) , linoleum and laminate work top options available.Full range of accessories available including drawers, cupboards, shelves, louvre panels and service ducts.Standard bench height: 840mm - 760 and 920mm also available.Self assembly required.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Add on Workbenches - Mcf Worktop 18mm Thick L X W - 1200 X 750mm
  • Thickness
    18mm
  • Colour
    Light Grey
  • Width
    750mm
  • Product Type
    Workbench
  • Load Capacity
    250kg
  • Length
    1200mm
  • Standard Bench Height
    840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome