Aspen Rectangular Table with Black Metal Legs, High Gloss Grey

Order Code: ZT1392160S

£112.99 Inc VAT (20%)


Description

Our rectangular dining table features a high gloss grey painted top fixed to a welded metal black powder coated leg frame with floor levellers.

Specifications for Aspen Rectangular Table with Black Metal Legs, High Gloss Grey
  • Material
    Mdf/Metal
  • Weight
    23kg
  • MFR Part No.
    ASTB1-G
  • Overall Width
    120cm
  • Overall Depth
    80cm
  • Overall Height
    75.5cm
  • Assembly Required
    Yes
  • External Colour
    High Gloss Grey/Black
    High Gloss Grey/Black
  • Table Frame Material
    Metal
    Metal
  • Leg Shape
    Rectangular Tube
    Rectangular Tube
  • Leg Material Type
    Metal
    Metal
  • Leg Width
    38mm
    38mm
  • Table Top Colour
    High Gloss Grey
    High Gloss Grey
  • Leg Colour
    Black
    Black
  • Table Frame Colour
    Black
    Black
  • Load Capacity
    80kg
  • Table Top Material
    MDF
  • Leg Depth
    12mm
  • Approx. Assembly Time
    20min
  • Construction
    Flat Packed
  • People For Assembly
    2
  • Leg Height
    700mm
  • Tools For Assembly
    Screwdriver, Allen Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome