Beech Cloakroom Bench, Single Sided With Back Rest, HxD 1700 X 430mm, Length 1000mm

Order Code: ZT2717778S

£519.99 Inc VAT (20%)


Description

Beech cloakroom bench, single sided with back rest, HxD 1700 x 430 mm, length 1000 mm. Supplied = flat pack. Length = 1000 mm. Seat height = 420 mm. Seat depth = 400 mm. Frame colour = light grey RAL 7035. Frame material = rectangular steel pipe, powder coated. Overall depth = 430 mm. Seating = single sided. Material of strip = beechwood. Colour of strip = beech. Overall height = 1700 mm. Bench type = with back rest and coat rail. Number of seat slats = 4 pcs. Frame design = bolted rectangular steel profiles. Number of hooks = 5 pcs. Hook spacing = 220 mm. Height adjustment range = ca. 25 mm. Feature = height adjustable. Product type = cloakroom benches. Height adjustable plastic floor glides, up to 25 mm. Rectangular tubular steel 30 x 30 x 1.5 mm and 20 x 30 x 1.5 mm. High quality powder coating in light grey RAL 7035. Seat height 420 mm. Bench seat, back rest and coat rail made of beech wood, with clear varnish finish. Black plastic double hooks with labelling field. Hook spacing 200 - 220 mm. For safety reasons, the single sided benches with clothes rail should be fixed to the wall. Supplied flat pack - easy self-assembly.

See full description
Specifications for Beech Cloakroom Bench, Single Sided With Back Rest, HxD 1700 X 430mm, Length 1000mm
  • Product Type
    Cloakroom Benches
  • Overall Depth
    430mm
  • Overall Height
    1700mm
  • Seat Height
    420mm
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Frame Material
    Rectangular Steel Pipe, Powder Coated
  • Frame Design
    Bolted Rectangular Steel Profiles
  • Length
    1000mm
  • Number of Hooks
    5
  • Features
    Height Adjustable
  • Colour of Strip
    Beech
  • Number of Seat Slats
    4
  • Bench Type
    With Back Rest and Coat Rail
  • Seating
    Single Sided
  • Material of Strip
    Beechwood
  • Seat Depth
    400mm
  • Hook Spacing
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome