Bott Verso Storage Workbenches - Static and Mobile Static

Order Code: ZT3416289S

£1,339.99 Inc VAT (20%)


Description

With welded tubular steel frameworks and tough 30mm thick multiplex worktops.Colour - light grey bodies with blue doors/drawer fronts.The integrated storage units feature lockable cupboards and 60kg capacity roller bearing slide drawers, 100% extension.Open areas supplied with adjustable shelf.Storage compartments are 443mm or 718mm wide, 550mm deep x 478mm high.Tabletop depth is 600mm.Static benches - height adjustable from 830mm to 930mm.Mobile benches - are 830mm high including four 125mm dia. swivel, braked castors.UDL for the mobile units are 200kg.Supplied fully assembled ready for immediate use.

See full description
Specifications for Bott Verso Storage Workbenches - Static and Mobile Static
  • Worktop Thickness
    30mm
  • Product Type
    Storage Workbenches
  • Castor Diameter
    125mm
  • Storage Compartment Depth
    550mm
  • Bench Height
    830mm
  • Tabletop Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome