Cardboard Box Holder, For KOMBI Packing Station, Pack Of 4, HxD 315 X 460mm

Order Code: ZT2740048S

£309.99 Inc VAT (20%)


Description

Cardboard box holder, for KOMBI packing station, pack of 4, HxD 315 x 460 mm. Supplied = flat pack. Product type = accessories for packing tables. Model = M-shape. Height = 315 mm. Depth = 460 mm. Type of mounting = on the table. Material = steel. M-shaped divider for lower add-on shelf. Set of 4.

Specifications for Cardboard Box Holder, For KOMBI Packing Station, Pack Of 4, HxD 315 X 460mm
  • Material
    Steel
  • Height
    315mm
  • Supplied
    Flat Pack
  • Depth
    460mm
  • Product Type
    Accessories for Packing Tables
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome