Compact Workbench, Mobile, Mobile, With 1 Drawer And Vice, Width 1270mm

Order Code: ZT2719966S

£3,999.99 Inc VAT (20%)


Description

Compact workbench, mobile, mobile, with 1 drawer and vice, width 1270 mm. Supplied = assembled. Worktop width = 1270 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 50 mm. Number of drawers = 1 pcs. Height = 850 mm. Working height = 850 mm. Body colour = light grey RAL 7035. Frame material = steel, powder coated. Whether mobile or stationary - one touch is enough. By turning over the lever, the workbench can be moved with 4 swivel castors or fixed on 4 feet. With solid beech worktop. 4 swivel castors, 100 mm. Robust sheet steel construction. Housing light grey RAL 7035, fronts gentian blue RAL 5010. With folding vice, includes height adjustment device. Jaw width 100 mm. Forged steel professional quality. Can be rotated 360°. W x D x H 1270 x 700 x 850 mm. 1 drawer 180 mm, 1 cupboard 360 mm, 1 vice compartment with door.

See full description
Specifications for Compact Workbench, Mobile, Mobile, With 1 Drawer And Vice, Width 1270mm
  • Number of Drawers
    1
  • Height
    850mm
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    50mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Body Colour
    Light Grey
  • Working Height
    850mm
  • Worktop Width
    1270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome