Compact Workbench, Width 1140mm, With Shelf, Stationary, Universal Worktop

Order Code: ZT2706360S

£1,099.99 Inc VAT (20%)


Description

Compact workbench, width 1140 mm, with shelf, stationary, universal worktop. Supplied = assembled. Worktop width = 1140 mm. Worktop depth = 650 mm. Type of worktop = worktop with universal cover. Panel thickness = 40 mm. Height = 840 mm. Working height = 840 mm. Frame material = steel, powder coated. Static distributed load = 800 kg. Frame design = stationary. Frame colour = light grey RAL 7035. Number of shelves = 1 pcs. Practical workbenches with compact dimensions. Optionally available as a stationary model or with castors. Optionally available with a wood or universal worktop. Sturdy steel construction, body and frame light grey RAL 7035, fronts gentian blue RAL 5010. Solid beech worktop, 40 mm thick Especially sturdy and non-warping due to glued wood construction. Surface treated for protection against moisture. Wood from certified, sustainable forestry operations. Supplied fully assembled. Your advantage Easily manoeuvrable and compact - which also means they are ideal where space is at a premium.

See full description
Specifications for Compact Workbench, Width 1140mm, With Shelf, Stationary, Universal Worktop
  • Number of Shelves
    1
  • Frame Colour
    Light Grey
  • Height
    840mm
  • Worktop Depth
    650mm
  • Supplied
    Assembled
  • Panel Thickness
    40mm
  • Frame Design
    Stationary
  • Frame Material
    Steel Powder Coated
  • Worktop Width
    1140mm
  • Working Height
    840mm
  • Worktop Type
    Worktop With Universal Cover
  • Static Distributed Load
    800kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome