Compact Workbench, WxD 1140 X 650mm, 1 Cupboard, 3 Drawers, Static

Order Code: ZT2723402S

£1,999.99 Inc VAT (20%)


Description

Compact workbench, WxD 1140 x 650 mm, 1 cupboard, 3 drawers, static. Supplied = assembled. Worktop width = 1140 mm. Worktop depth = 650 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 3 pcs. Drawer height = 1x90, 1x180, 1x270 mm. Height = 840 mm. Working height = 840 mm. Front colour = gentian blue RAL 5010. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 86%. Frame material = steel, powder coated. Number of doors = 1 pcs. Door height = 1x540 mm. Static distributed load = 800 kg. Frame design = stationary. Frame colour = light grey RAL 7035. Lock type = central locking with replaceable core cylinder lock. Number of shelves = 1 pcs. Practical workbenches with compact dimensions. Optionally available as a stationary model or with castors. Optionally available with a wood or universal worktop. Sturdy steel construction, body and frame light grey RAL 7035, fronts gentian blue RAL 5010. Solid beech worktop, 40 mm thick Especially sturdy and non-warping due to glued wood construction. Surface treated for protection against moisture. Wood from certified, sustainable forestry operations. Roller bearing mounted drawer, 86 % extension, max. load 100 kg. Aluminium handles with labelling strips. Cupboard 540 mm high. Opening angle 180°. Including 1 shelf. Supplied fully assembled. Your advantage Easily manoeuvrable and compact - which also means they are ideal where space is at a premium.

See full description
Specifications for Compact Workbench, WxD 1140 X 650mm, 1 Cupboard, 3 Drawers, Static
  • Door Height
    1x540mm
  • Number of Drawers
    3
  • Number of Shelves
    1
  • Drawer Load Capacity
    100kg
  • Colour
    Gentian Blue
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    650mm
  • Height
    840mm
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    Stationary
  • Number of Doors
    1
  • Drawer Extension
    86%
  • Drawer Guide
    Roller Guide
  • Worktop Width
    1140mm
  • Working Height
    840mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Static Distributed Load
    800kg
  • Drawer Height
    1x90, 1x180, 1x270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome