Computer Cupboard, With Worktop, Light Grey/Gentian Blue

Order Code: ZT2721911S

£759.99 Inc VAT (20%)


Description

Computer cupboard, with worktop, light grey/gentian blue. Supplied = pre-assembled, final assembly by customer. Overall height = 1638 mm. Overall width = 600 mm. Overall depth = 350 mm. Internal dimensions monitor compartment = HxWxD 548x598x330 mm. Max. monitor size (LCD) = 20 inch. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035, gentian blue RAL 5010. Ventilation = passive ventilation (slots in housing) Protection type = IP20. Feature = lockable. Model = with work table. Monitor compartment = with. Worktop dimensions = 25x900x600 mm. With melamine coated worktop. Sturdy model for the workshop and factory. Outstanding price/performance ratio. Available in three equipment variants. Robust, powder coated sheet steel construction. Overall dimensions Height x width x depth 1638 x 600 x 350 mm. Housing for flat panel display , lockable. Acrylic glass window, HxW 420 x 450 mm. Internal dims. HxWxD 548 x 598 x 330 mm. PC cupboard with door on side, lockable. Internal dims. HxWxD 480 x 570 x 348 mm. Worktop width x depth 900 x 600 mm, thickness 25 mm, melamine coated. Consists of three parts - easy self-assembly. Your advantage Unbeatable price/performance ratio.

See full description
Specifications for Computer Cupboard, With Worktop, Light Grey/Gentian Blue
  • Overall Depth
    350mm
  • Overall Width
    600mm
  • Overall Height
    1638mm
  • Protection Type
    IP20
  • Worktop Dimensions
    25x900x600mm
  • Monitor Compartment
    With
  • Body Colour
    Light Grey
  • Housing Material
    Sheet Steel, Powder Coated
  • Features
    Lockable
  • Monitor Size (LCD)
    20in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome