Convenience Control, For Worktables With Electric Height Adjustment, WxD 130 X 20mm

Order Code: ZT2703065S

£199.99 Inc VAT (20%)


Description

Convenience control, for worktables with electric height adjustment, WxD 130 x 20 mm. Supplied = assembled. Width = 130 mm. Depth = 20 mm. Colour = black. Product type = operating elements. Up/down button, 4 memory positions, digital display of height. Convenience control for adlatus 150, 300 and 600 series: up/down button, 4 memory positions, digital display of height.

See full description
Specifications for Convenience Control, For Worktables With Electric Height Adjustment, WxD 130 X 20mm
  • Colour
    Black
  • Product Type
    Operating Elements
  • Width
    130mm
  • Supplied
    Assembled
  • Depth
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome