Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Cubio 2000mm Wide Storage Bench Light & Frame - Light Grey
By Bott
Order Code:
ZT1052488P
£399.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/cubio-2000mm-wide-storage-bench-light-and-frame-light-grey/p/ZT1052488P
Add to quotation
View all Workbenches
Description
Note: Image is for illustrative purposes only and may differ from the actual product.
Specifications
Specifications for Cubio 2000mm Wide Storage Bench Light & Frame - Light Grey
Colour
Light Grey
MFR Part No.
41010131.16
Overall Height
1240mm
Overall Width
2000mm
Overall Depth
40mm
Weight
8.55kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome