Drawer Divider, Pack Of 4, Height 75mm

Order Code: ZT2721681S

£69.99 Inc VAT (20%)


Description

Drawer divider, pack of 4, height 75 mm. Supplied = assembled. Height = 75 mm. For width = 490 mm. For depth = 340 mm. Number of partitions = 4 pcs. Product type = accessories. Height 75 mm. Pack of 4.

Specifications for Drawer Divider, Pack Of 4, Height 75mm
  • Product Type
    Accessories
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Height
    75mm
  • For Depth
    340mm
  • For Width
    490mm
  • Number of Partitions
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome