Drawer Divider Set, 1 Small Parts Insert With 16 Compartments, For Drawer Height 120mm And Higher

Order Code: ZT2718066S

£189.99 Inc VAT (20%)


Description

Drawer divider set, 1 small parts insert with 16 compartments, for drawer height 120 mm and higher. Supplied = assembled. For width = 580 mm. For depth = 650 mm. For drawer height = 120/150 mm. Scope of delivery = 1 small parts insert. Number of compartments = 16 pcs. For cupboard size = L. Internal drawer dimensions = 490x560 mm. Product type = workstation systems. For cupboard dimensions width x depth 580 x 650 mm. Internal drawer dimensions width x depth 490 x 560 mm.

See full description
Specifications for Drawer Divider Set, 1 Small Parts Insert With 16 Compartments, For Drawer Height 120mm And Higher
  • Product Type
    Workstation Systems
  • No. of Compartments
    16
  • Supplied
    Assembled
  • For Depth
    650mm
  • For Width
    580mm
  • For Drawer Height
    120 / 150mm
  • Internal Drawer Dimensions
    490x560mm