Drawer Divider Set, Zinc Plated, Set

Order Code: ZT2733194S

£82.99 Inc VAT (20%)


Description

Drawer divider set, zinc plated, set. Supplied = assembled. For height = 222 mm. For width = 590 mm. For depth = 600 mm. Number of longitudinal dividers = 2 pcs. Number of cross dividers = 4 pcs. Product type = accessories. Zinc plated dividers. 2 longitudinal and 4 cross dividers.

Specifications for Drawer Divider Set, Zinc Plated, Set
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    590mm
  • For Height
    222mm
  • For Depth
    600mm
  • Number of Cross Dividers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome