Drawer Pedestal, HxD 720 X 800mm, 4 Drawers, Pure White/Reed Green/Pure White

Order Code: ZT2696551S

£1,399.99 Inc VAT (20%)


Description

Drawer pedestal, HxD 720 x 800 mm, 4 drawers, pure white/reed green/pure white. Supplied = assembled. Height = 720 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = fixed pedestals. Material = steel, powder coated. Body colour = pure white RAL 9010. Thickness of body = 0.75 mm. Drawer material = sheet steel. Drawer colour = reed green RAL 6013. Max. drawer load = 18 kg. Number/size of drawers = 4 pcs. HxWxD 130x330x685 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = pull-out stop, lockable. Panel thickness = 25 mm. Drawers with trough handles on both sides and closed base. High quality self-retracting guides with damper. Pull-out stops and rotary cylinder lock (individual key) Robust, welded steel body with high quality stove enamelling. Fixed pedestal with plastic cover panel, melamine coated. 4 drawers, 1 utensil drawer. Drawer 80% extendable. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Drawer Pedestal, HxD 720 X 800mm, 4 Drawers, Pure White/Reed Green/Pure White
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    4
  • Drawer Load Capacity
    18kg
  • Material
    Steel Powder Coated
  • Width
    417mm
  • Drawer Colour
    Reed Green
  • Depth
    800mm
  • Height
    720mm
  • Supplied
    Assembled
  • Panel Thickness
    25mm
  • Storage Drawer Extends To
    75%
  • Body Thickness
    0.75mm
  • Drawer Material
    Sheet Steel
  • Body Colour
    Pure White
  • Features
    Pull-Out Stop, Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome