Drawer Pedestal - HxD 720 X 800mm - Charcoal/Charcoal/Light Grey

Order Code: ZT2722085S

£1,399.99 Inc VAT (20%)


Description

Drawer pedestal, HxD 720 x 800 mm, 2 drawers, 1 suspension file drawer, charcoal/charcoal/light grey. Supplied = assembled. Height = 720 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100%. Internal dimensions suspension file drawer HxWxD = 280x330x685 mm. Number of storage drawers = 2 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = fixed pedestals. Material = steel, powder coated. Body colour = charcoal RAL 7016. Thickness of body = 0.75 mm. Drawer material = sheet steel. Drawer colour = charcoal RAL 7016. Max. drawer load = 18 kg. Number/size of drawers = 2 pcs. HxWxD 130x330x685 mm, 1 pc. HxWxD 280x330x685 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = pull-out stop, lockable. Panel thickness = 25 mm. Drawers with trough handles on both sides and closed base. High quality self-retracting guides with damper. Pull-out stops and rotary cylinder lock (individual key) Robust, welded steel body with high quality stove enamelling. Fixed pedestal with plastic cover panel, melamine coated. 2 drawers, 1 suspension file drawer, 1 utensil drawer. Drawer extension 75%, suspension file drawer extension 100%. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Drawer Pedestal - HxD 720 X 800mm - Charcoal/Charcoal/Light Grey
  • Product Type
    Fixed Pedestals
  • Drawer Load Capacity
    18kg
  • Number of Drawers
    2
  • Material
    Steel Powder Coated
  • Height
    720mm
  • Drawer Colour
    Charcoal
  • Depth
    800mm
  • Width
    417mm
  • Supplied
    Assembled
  • Panel Thickness
    25mm
  • Drawer Material
    Sheet Steel
  • Body Thickness
    0.75mm
  • Storage Drawer Extends To
    75%
  • Features
    Pull-Out Stop, Lockable
  • Body Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome