Drawer Pedestal With Castors, HxD 570 X 600mm, Steel Top, 3 Drawers, Pure White/White Aluminium

Order Code: ZT2722162S

£1,099.99 Inc VAT (20%)


Description

Drawer pedestal with castors, HxD 570 x 600 mm, steel top, 3 drawers, pure white/white aluminium. Supplied = assembled. Height = 570 mm. Width = 417 mm. Depth = 600 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x485 mm. Product type = mobile drawer units. Material = steel, powder coated. Body colour = pure white RAL 9010. Thickness of body = 0.75 mm. Drawer material = sheet steel. Drawer colour = white aluminium RAL 9006. Max. drawer load = 18 kg. Number/size of drawers = 3 pcs. HxWxD 130x330x485 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable, pull-out stop. Wheel fittings = 4 castors, 2 with wheel stops. Wheel diameter = 35 mm. Panel thickness = 10 mm. High quality, self-retracting guides with damper. All models with utensil drawer. Drawer extension 75%, suspension file drawer extension 100%. Drawers with trough handles on both sides and closed base. High quality, self-retracting guides with damper. Pull-out stops and rotary cylinder lock (individual key) Robust, welded steel body with high quality stove enamelling. Mobile pedestal with steel cover panel. Drawer extension 80 %. Supplied fully assembled.

See full description
Specifications for Drawer Pedestal With Castors, HxD 570 X 600mm, Steel Top, 3 Drawers, Pure White/White Aluminium
  • Drawer Load Capacity
    18kg
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    3
  • Material
    Steel Powder Coated
  • Drawer Colour
    White Aluminium
  • Height
    570mm
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Width
    417mm
  • Depth
    600mm
  • Supplied
    Assembled
  • Panel Thickness
    10mm
  • Wheel Diameter
    35mm
  • Body Thickness
    0.75mm
  • Drawer Material
    Sheet Steel
  • Storage Drawer Extends To
    75%
  • Features
    Lockable, Pull-Out Stop
  • Body Colour
    Pure White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome