Drawer Unit, For Height-Adjustable Worktable, 2 X 100mm, Height 325mm

Order Code: ZT2701583S

£519.99 Inc VAT (20%)


Description

Drawer unit, for height-adjustable worktable, 2 x 100 mm, height 325 mm. Supplied = flat pack. Height = 325 mm. Width = 500 mm. Depth = 385 mm. Internal width = 305 mm. Internal depth = 460 mm. Material = sheet steel, painted. Colour = dusty grey RAL 7037. Max. load = 25 kg. Number of drawers = 2 pcs. Drawer extension = 100%. Weight = 15 kg. Product type = accessories. Storage space under the tabletop. More order on the work surface. Lock away valuable and personal items, tools, etc. For direct mounting under the tabletop. The drawer units are equipped with telescopic ball-bearing slides and are 100% extendable. Central locking. Cabinet width x depth 500 x 385 mm. Drawers inside width x depth 305 x 460 mm. Max. load 25 kg per drawer.

See full description
Specifications for Drawer Unit, For Height-Adjustable Worktable, 2 X 100mm, Height 325mm
  • Material
    Sheet Steel, Painted
  • Load Capacity
    25kg
  • Colour
    Black Grey
  • Product Type
    Accessories
  • Number of Drawers
    2
  • Supplied
    Flat Pack
  • Depth
    385mm
  • Width
    500mm
  • Height
    325mm
  • Weight
    15kg
  • Internal Width
    305mm
  • Internal Depth
    460mm
  • Drawer Extension
    100%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome