easyBox Mobile Pedestal, 3 Drawers, White/Beech

Order Code: ZT2735251S

£339.99 Inc VAT (20%)


Description

easyBox mobile pedestal, 3 drawers, white/beech. Supplied = pre-assembled, final assembly by customer. Height = 642 mm. Width = 390 mm. Depth = 436 mm. Utensil drawer = no. Number of storage drawers = 3 pcs. Internal dimensions drawer HxWxD = 133x325x405 mm. Product type = mobile drawer units. Material = polystyrene. Body colour = white. Drawer material = ABS plastic. Drawer colour = beech. Number/size of drawers = 3 pcs. HxWxD 133x325x405 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 100 mm, 37 mm. A mobile companion for your desk entirely to your taste. The choice is yours - four models in nine refreshing colour combinations will add variety to dreary everyday office work. Made of robust polystyrene for years of pleasure with your mobile assistants.

See full description
Specifications for easyBox Mobile Pedestal, 3 Drawers, White/Beech
  • Material
    Polystyrene
  • Number of Drawers
    3
  • Product Type
    Mobile Drawer Units
  • Drawer Colour
    Beech
  • Height
    642mm
  • Depth
    436mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Width
    390mm
  • Wheel Diameter
    100, 37mm
  • Drawer Material
    ABS Plastic
  • Body Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome