Electrically Adjustable Sit-Stand Work Bench Mobile Melamine Worktop Worktop Width 1000 mm

Order Code: ZT4130832S

£3,499.99 Inc VAT (20%)


Description

Electrically adjustable sit-stand work bench, mobile, melamine worktop, worktop width 1000 mm. Supplied = assembled. Worktop width = 1000 mm. Worktop depth = 800 mm. Type of worktop = melamine worktop. Panel thickness = 22 mm. Working height = 855 - 1255 mm. Height adjustment range = 400 mm. Frame material = steel. Static distributed load = 150 kg/m². Frame design = lifting columns. Frame colour = light grey RAL 7035. With rechargeable battery for operation without mains power. Ideal for changing workplaces or in areas without a mains connection. Optimum mobility due to 4 swivel castors. Integrated linear drive for low noise, synchronous adjustment by up to 400 mm. Can be extended with a base container (accessory) Delivered assembled - ready for immediate use! Low noise, infinite and absolutely synchronous adjustment of the working height by up to 400 mm using lifting columns with integrated linear drive. Adjustment range 38 mm/s (without a load) 2 lifting columns (50 x 80 mm) provide a static distributed max. load of 150 kg. Functional base frame with lifting columns incl. operating element, control unit and mains cable. Powder coated tubular steel frame feet with adjustable plates for levelling on uneven flooring. Light grey RAL 7035. Battery box: battery alarm (sound) and LED lamp indicate when charging is required. Thermal circuit breaker, overcurrent protection system. Colour black, battery capacity: 2.2 Ah/53 Wh, rated voltage: 24 V, discharge current: 9 A (max.) , maximum charging voltage: 40 V DC, charging current: 0.5 A, weight: 600 g, ambient temperature: +5 °C to +40 °C, storage temperature: 0 °C to +45 °C. Working height 855 to 1255 mm. Melamine worktop Glare free and largely resistant to scratching and wear. Thickness 22 mm. The top and bottom feature a light grey melamine resin direct coating compliant with DIN 68765. Splash-water proof and dirt resistant, surface properties in accordance with EN 14322/EN 14323. Core of worktop made of moulded chipboard compliant with EN 309/EN 312 (emission class E1) Light grey, antistatic ABS edge on all sides. Delivered assembled - ready for immediate use.

See full description
Specifications for Electrically Adjustable Sit-Stand Work Bench Mobile Melamine Worktop Worktop Width 1000 mm
  • Working Height
    855 - 1255mm
  • Worktop Type
    Melamine
  • Frame Material
    Steel
  • Product Type
    Sit-Stand Work Bench
  • Frame Design
    Lifting Columns
  • Adjustable Height Range
    400mm
  • Worktop Depth
    800mm
  • Worktop Width
    1000mm
  • Panel Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome