Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Enclosure Worktop 1000 x 600 x 645mm Sheet Steel
By Rittal
Order Code:
ZT4993591S
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2599.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/enclosure-worktop-1000-x-600-x-645mm-sheet-steel/p/ZT4993591S
Add to quotation
View all Workbenches
Description
Rittal ENCLOSURE WORKTOP 1000X600X645MM SHEET STEEL Industrial Workstations (IW) 6901100
Specifications
Specifications for Enclosure Worktop 1000 x 600 x 645mm Sheet Steel
Width
600mm
Height
1000mm
Depth
600mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome