The STANLEY® Essential Workbench is ideal for trades people who require a versatile, portable working surface. It comes with an integral accessories tray for convenient storage of small parts. Its space-saving design enables the worktop to be folded for compact storage and easy transportation. The worktop provides full clamping coverage and features an automatic worktop locking mechanism for added durability and safety. Capacity: Max. Load: 320kg. Folded Dimensions: 85 x 30.3 x 16cm. Open Dimensions: 85 x 59.3 x 73.9cm. Weight: 6.7kg.