Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Foldable Work Station - LUM00123
By Lumberjack
Order Code:
ZT1002154S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/foldable-work-station-lum00123/p/ZT1002154S
Add to quotation
View all Workbenches
Description
Lumberjack LWM826 Foldable workmate
Specifications
Specifications for Foldable Work Station - LUM00123
Type
Work Stand
Material
Metal
Colour
Red
MFR Part No.
LUM00123
Overall Height
570mm
Overall Depth
750mm
Overall Width
600mm
Length
760mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome