Folding workbench

Order Code: ZT2465056S

£419.99 Inc VAT (20%)


Description

Dimensions: H 810/140 x W 1000 x D 700 mm Strong beech wood worktop with zinc-plated steel edge protector - corrosion resistant Stable folding, space-saving and mobile GEDORE Base: Total load capacity 500 kg Steel tube, corrosion resistant and scratch-proof powder-coated, GEDORE blue Delivery without tools and accessories Delivery without tools and accessories

See full description
Specifications for Folding workbench
  • Material
    Steel Tube
  • Finish
    Powder-Coated
  • Product Type
    Workbenches
  • Height
    810mm
  • Width
    1.0mm
  • Length
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome