Group Workbench, 6 Workstations, Height 890mm

Group Workbench, 6 Workstations, Height 890mm

Order Code: ZT2733853SCopy

£12,299.99 Inc VAT (20%)


Description

Group workbench, 6 workstations, height 890 mm. Supplied = flat pack. Worktop width = 2700 mm. Worktop depth = 2350 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 30 pcs. Drawer height = 1x60, 1x90, 2x150, 1x270 mm. Height = 890 mm. Body colour = light grey RAL 7035. Max. drawer load = 100 kg. Drawer extension = 100%. Frame material = steel, powder coated. Static distributed load = 1000 kg. Frame design = without power unit. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Applications: assembly, production, maintenance etc. Powder coated steel construction in light grey RAL 7035. Height 890 mm. 2-part solid beech worktop, 40 mm thick. 6 base containers with 5 drawers each, 1 x 60, 1 x 90, 2 x 150, 1 x 270 mm. Supplied flat pack - easy self-assembly. Your advantage This series stands for durable industrial quality and a particularly attractive price/performance ratio.

See full description
Specifications for Group Workbench, 6 Workstations, Height 890mm
  • Number of Drawers
    30
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Worktop Depth
    2350mm
  • Supplied
    Flat Pack
  • Height
    890mm
  • Frame Design
    without Power Unit
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Worktop Type
    Solid Beech Wooden Panel
  • Static Distributed Load
    1000kg
  • Worktop Width
    2700mm
  • Body Colour
    Light Grey
  • Drawer Height
    1x60, 1x90, 2x150, 1x270mm
  • Drawer Extension
    100%