Half-Circle End Bench Ottoman Padded Seat Home Seat Furniture Cream White

Half-Circle End Bench Ottoman Padded Seat Home Seat Furniture Cream White

Order Code: ZT3348986S

£89.99 Inc VAT (20%)


Description

ANTIQUE STYLE: A beautiful design, it features a brown-brushed effect finish on the base with delicate carved accents on the legs. Sophisticated and slightly vintage looking.CUSHION TOP: Thick foam filled, it is comfortable for you to sit on. Button tufting all over for an elegant look which works great alongside the antique-styled base.STURDY BASE: Made from rubberwood, it provides a tough and reliable structure, even when sitting on it. Four evenly-spaced legs provide balance and stability. Half moon shape fits in well with lots of different spaces.OPEN BOTTOM: Great for keeping shoes and bags stored underneath discreetly. DIMENSIONS: 48H x 140.5L x 51Wcm.MAXIMUM WEIGHT 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Half-Circle End Bench Ottoman Padded Seat Home Seat Furniture Cream White
  • Product Type
    Bench Ottoman
  • Maximum Weight
    120kg
  • Colour
    Cream & White
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome