Height-adjustable Workbench, Frame Construction, 3 Drawers, Width 750mm, Light Grey/Green

Order Code: ZT2699027S

£1,799.99 Inc VAT (20%)


Description

Height-adjustable workbench, frame construction, 3 drawers, width 750 mm, light grey/green. Supplied = assembled. Worktop width = 750 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Drawer height = 1x120, 1x180, 1x240 mm. Height = 1040 mm. Front colour = reseda green RAL 6011. Drawer guide = telescopic guide on roller bearings. Height adjustment range = 840 - 1040 mm. Max. drawer load = 100 kg. Drawer extension = 100%. Drawer width = 490 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Uses: industry, workshop, production, assembly, etc. Solid, non-warping beech worktop, 40 mm thick. Sturdy, powder coated sheet steel construction. Rectangular tubular steel frame 45 x 45 mm. Height adjustable from 840 - 1040 mm. All legs with levelling screws. Solid beech worktop, 40 mm thick. Worktop depth 700 mm. Workbenches can also be supplied with a universal or sheet steel covered worktop instead of the solid beech worktop. Drawers On ball bearing mounted telescopic rails (100 % extension) with Soft Closing - impact of drawers is dampened, drawers close automatically and quietly. Optimum accessibility for comfortable handling. Max. load 100 kg. Internal dims.: width x depth 490 x 560 mm. Aluminium grip rails with coloured coded labelling strips. Your advantage Extremely durable workbenches with many functional expansion options. The adjustable working height ensures ergonomic working at all times.

See full description
Specifications for Height-adjustable Workbench, Frame Construction, 3 Drawers, Width 750mm, Light Grey/Green
  • Drawer Load Capacity
    100kg
  • Colour
    Reseda Green
  • Frame Colour
    Light Grey
  • Height
    1040mm
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    40mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Adjustable Height Range
    840 - 1040mm
  • Drawer Depth
    560mm
  • Drawer Extension
    100%
  • Worktop Type
    Solid Beech Wooden Panel
  • Worktop Width
    750mm
  • Drawer Height
    1x120, 1x180, 1x240mm
  • Static Distributed Load
    1250kg
  • Drawer Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome