Height-adjustable Workbench - Frame Construction - 6 Drawers, 1 Hinged Door, Width 2000mm, Light Grey/Green

Order Code: ZT2699091S

£3,599.99 Inc VAT (20%)


Description

Height-adjustable workbench, frame construction, 6 drawers, 1 hinged door, width 2000 mm, light grey/green. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Drawer height = 2x120, 2x180, 2x240 mm. Height = 1040 mm. Front colour = reseda green RAL 6011. Drawer guide = telescopic guide on roller bearings. Height adjustment range = 840 - 1040 mm. Max. drawer load = 100 kg. Drawer extension = 100%. Drawer width = 490 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Number of doors = 1 pcs. Door height = 540 mm. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Uses: industry, workshop, production, assembly, etc. Solid, non-warping beech worktop, 40 mm thick. Sturdy, powder coated sheet steel construction. Rectangular tubular steel frame 45 x 45 mm. Height adjustable from 840 - 1040 mm. All legs with levelling screws. Solid beech worktop, 40 mm thick. Worktop depth 700 mm. Workbenches can also be supplied with a universal or sheet steel covered worktop instead of the solid beech worktop. Drawers On ball bearing mounted telescopic rails (100 % extension) with Soft Closing - impact of drawers is dampened, drawers close automatically and quietly. Optimum accessibility for comfortable handling. Max. load 100 kg. Internal dimensions: width x depth 490 x 560 mm. Compartments with hinged doors Height 540 mm (incl. 1 pull-out shelf) or 360 mm. Door opening angle 180°. Internal width x depth 560 x 650 mm. Aluminium grip rails with coloured coded labelling strips. Central locking. Pull-out shelf On roller guides, 90 % extension. Max. load 75 kg. Your advantage Extremely durable workbenches with many functional expansion options. The adjustable working height ensures ergonomic working at all times.

See full description
Specifications for Height-adjustable Workbench - Frame Construction - 6 Drawers, 1 Hinged Door, Width 2000mm, Light Grey/Green
  • Door Height
    540mm
  • Colour
    Reseda Green
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Height
    1040mm
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    40mm
  • Adjustable Height Range
    840 - 1040mm
  • Worktop Width
    2000mm
  • Drawer Width
    490mm
  • Drawer Depth
    560mm
  • Number of Doors
    1
  • Drawer Height
    2x120, 2x180, 2x240mm
  • Drawer Extension
    100%
  • Worktop Type
    Solid Beech Wooden Panel
  • Static Distributed Load
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome