Height-adjustable Workbench, Frame Construction, Width 3000mm, 6 Drawers, Grey

Order Code: ZT2704008S

£5,599.99 Inc VAT (20%)


Description

Height-adjustable workbench, frame construction, width 3000 mm, 6 drawers, grey. Supplied = assembled. Worktop width = 3000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 50 mm. Number of drawers = 6 pcs. Drawer height = 2x90, 2x180, 2x270 mm. Height = 1050 mm. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Drawer guide = telescopic guide on roller bearings. Height adjustment range = 850 - 1050 mm. Max. drawer load = 100 kg. Drawer extension = 100%. Drawer width = 490 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Static distributed load = 1200 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Applications: industry, production, workshop etc. For heavier loads and tougher requirements. Powder coated sheet steel construction. Frame and body light grey RAL 7035. Base height adjustable from 850 to 1050 mm. Rectangular steel tubing, 45 x 45 x 2 mm, incl. height adjustment screws. Drawers on telescopic guides, 100 % extension, max. load 100 kg, soft retraction. Aluminium handle with colour coded labelling strips. Solid beech worktop, 50 mm thick, depth 700 mm. Your advantage Extremely durable workbench with practical features such as pull-out shelf and fully extendable drawers.

See full description
Specifications for Height-adjustable Workbench, Frame Construction, Width 3000mm, 6 Drawers, Grey
  • Number of Drawers
    6
  • Colour
    Light Grey
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Height
    1050mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    45x45mm Rectangular Tubing
  • Panel Thickness
    50mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Adjustable Height Range
    850 - 1050mm
  • Body Colour
    Light Grey
  • Drawer Height
    2x90, 2x180, 2x270mm
  • Drawer Extension
    100%
  • Worktop Width
    3000mm
  • Static Distributed Load
    1200kg
  • Drawer Width
    490mm
  • Drawer Depth
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome